✓ Controls the flow of machinery and prevents access where needed
✓ 4-1/2" welded steel with safety-yellow powder coat finish
✓ Designed to withstand hard impacts and crashes
This Global Industrial Steel Floor Stop Bollard is used to control the flow of machinery like pallet jacks, forklifts, and carts and prevent them from accessing work areas or to prevent pedestrian and worker accidents. It is made from 4-1/2" diameter heavy-duty welded steel with removable rubber end caps that allow the bollard to be filled with concrete for additional reinforcement for optimum strength and protection against hard impacts and crashes. Its base plates are pre-drilled to accept mounting bolts (sold separately - hole dimension 0.49''). The bollard has a high-visibility yellow powder coat finish with black stripes on edges. Overall length is 48". 1 Year Limited Warranty.
Global Industrial
Model # :WB670593
Global Industrial Floor Stop Bollard w/Removable Caps, 4-1/2" Dia. x 48"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Available on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 4-1/2 in |
| Weight | 25 lbs |
| Bolt Spacing | 3-3/8 mm |
| Base Dimensions (W x L) | 8 x 8 |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Floor Stop Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Hardware Included | No |
| Includes | Removable Cap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 670593 |
| Compatible Surface | Concrete |
| Fits | Straight Edge |
| Shape | Round |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |