Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3227977

MPN #: GT

Mighty Line® Floor Tape Ts, 2"W x 6"L, 50 Mil, Green, 100/Pack

Product Description
Green Mighty Line® Floor Tape Ts, 6" x 6" x 2 inches, pack of 100. These Ts are powerful floor marking tool. The beveled edge and 50 Mil thickness of the floor tape helps to withstand industrial traffic for a limited warrantied 1 year. The Ts do not leave residue upon removal. The patented floor marking material can be used to mark off areas on your floor. These T shapes help to keep inventory, tools, and workers organized.

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut T's define pallet locations
  • Easier to install then paint Rack/Pallet Marking and lasts
  • 5S Kaizen Floor Racking/Pallet Location Marking for Forklifts


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeFloor Marking Shape
ColorGreen
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity100
Manufacturers Part NumberGT
Reflective TypeNon Reflective
ShapeT
BrandMighty Line

Warranty

Warranty1 yr