Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228279

MPN #: TBW

Mighty Line® Safety Floor Tape & Floor Marking, 2"W x 6"L, 50 Mil, Blue/White, 100/Pack

Product Description
Patented Mighty Line® Safety Floor Tape & Floor Marking 2 inch white and blue diagonal floor marking T's. Our Mighty Line® floor angles have a 1 year limited warranty. 2 inch Mighty Line® T's dimensions are 6"x6"x2". These shapes come in packs of 100. This floor marking angle is also available in a 3" width. Our floor marking Ts are great for 5s environments and for pallet markings. Blue and White. 50 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut T's define pallet locations
  • Easier to install then paint Rack/Pallet Marking and lasts
  • 5S Pallet Marking
  • 5S Kaizen Floor Racking/Pallet Location Marking for Forklifts


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeFloor Tape Ts
ColorBlue/White
Self AdhesiveYes
PatternStriped
MaterialVinyl
Package Quantity100
Manufacturers Part NumberTBW
Reflective TypeNon Reflective
ShapeT
BrandMighty Line

Warranty

Warranty1 yr