x

Take 15% off your entire order!

Offer applied at checkout

Floor Trough, 48L x 12W x 4H, Fiberglass Grate Single Drain

Floor Trough, 48L x 12W x 4H, Fiberglass Grate Single Drain

Item #: WBB568684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,669.00 up to 52% OFF

Price: $1,778.00

$296.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Floor Trough, 12"W, 48"L, 4"D, Fiberglass Grate 12 x 48 x 4

Features:

  • Floor Trough
  • 12"W
  • 60"L
  • 4"D
  • W/Fiberglass Grating
  • S/S Removable Strainer Basket
  • 4" O.D. Waste Pipe 3"L
  • Pitched Towards Waste

  • LENGTH INCHES 48
  • WIDTH INCHES 12
  • HEIGHT INCHES 4
  • COLOR FINISH Silver
  • CONSTRUCTION Stainless Steel/Fiberglass
  • MANUFACTURERS PART NUMBER FFTG-1248
  • STYLE Fiberglass Grate
  • TYPE Single Drain
  • BRAND Advance Tabco, Inc.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Floor Trough, 48L x 12W x 4H, Stainless Steel Grate Single Drain

Item #: B568685

Not Yet Rated

Usually ships in 28 to 31 days

$1,828.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Floor Trough, 48L x 12W x 4H, Fiberglass Grate Single Drain

Floor Trough, 48L x 12W x 4H, Fiberglass Grate Single Drain

Item #: WBB568684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant