
$5,318.00 up to 53% OFF
Price: $2,519.00
$419.83/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Floor Trough, 12"W, 72"L, 4"D, Stainless Steal Grate 12 x 72 x 4
Features:
Features:
- Floor Trough
- 12"W
- 96"L
- 4"D
- 14 Gauge 304 S/S
- Includes S/S Subway Grating Constructed From 3/16" X 1" Bars
- 4" O.D. Waste Pipe 3"L
- Pitched Towards Waste (Note:This Unit Supplied With 2 Drain Openings)
- LENGTH INCHES 72
- WIDTH INCHES 12
- HEIGHT INCHES 4
- COLOR FINISH Silver
- CONSTRUCTION 304 Stainless Steel
- MANUFACTURERS PART NUMBER FTG-1272
- STEEL GAUGE 14
- STYLE Stainless Steel Grate
- TYPE Single Drain
- BRAND Advance Tabco, Inc.
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Floor Trough, 72L x 18W x 4H, Stainless Steel Grate Single Drain
Item #: B568759
Not Yet Rated
Usually ships in 28 to 31 days
$2,797.00

Floor Trough, 72L x 12W x 4H, Stainless Steel Grate Single Drain
$2519.0
- Product Information
- Customer Review
- Product Q&A
- Accessories