Floor/Truck Stand w/Locking Ring System, 16-1/4"W x 10-1/2"D x 41"H, 1 Cylinder Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Single Cylinder Floor/Truck Stand with Locking Ring System: This model includes the features found on our standard cylinder rack (see Model G-275) and adds the vise-like holding capability of the Justritety cylinder locking ring system. With use of safety cylinder caps (Models G-2501-2504 or DOT Standard caps), this unit makes an ideal system for over-the-road cylinder transportation. Accommodates single cylinders from 4.0 to 10.0 inch diameter. Specify high pressure or low pressure cylinder for correct locking ring size. 21x19x36" high 39 lbs.
PRICE
$475.12
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 10-1/2 in |
| Height | 41 in |
| Weight | 39 lbs |
| Cylinder Size | 4" - 10" Dia. |
| Gauge | 11 ga |
Product Details
| Assembly Required | No |
| Type | Station |
| Color | Gray |
| Style | Stationary |
| Capacity | 1 Cylinder |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35286 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, CGA, OSHA |