Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170785

MPN #: 35292

Floor/Truck Stand w/Locking Ring System, 27-3/4"W x 10-1/2"D x 41"H, 2 Cylinder Capacity

Product Description
Two Cylinder Floor/Truck Stand with Locking Ring System: This model includes the features found on our standard cylinder rack (see Model G-275) and adds the vise-like holding capability of the Justritety cylinder locking ring system. With use of safety cylinder caps (Models G-2501-2504 or DOT standard caps), this unit makes an ideal system for over-the-road cylinder transportation. Welded and powder painted 11 gauge steel construction. Accommodates two cylinders from 4.0 to 10.0 inch diameter. Specify high pressure or low pressure for correct locking ring size. 40x14x36" 48 lbs.

PRICE
$516.67

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth10-1/2 in
Height41 in
Weight48 lbs
Cylinder Size4" - 10" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
TypeStation
ColorGray
StyleStationary
Capacity2 Cylinders
MaterialSteel
Package Quantity1
Manufacturers Part Number35292
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA