Florence 4B+ Horizontal Mailbox 140054PLA, 28" H, 4 Parcel, Front Loading, Aluminum, USPS
Write a Review
|
Questions & Answers (0)
Product Description
Florence 1400 series horizontal mailboxes are designed for use in larger multi-family apartment buildings, dormitories, office high rises. They are USPS STD-4B+ approved for replacement purposes for US Postal Service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution.
Horizontal mailbox with 4 parcel lockers, front load, fully recessed, 5 doors high and 4 doors wide. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Includes Parcel locker door - a means of USPS package delivery. Dual, captive locking system allows USPS to deliver a package to the locker leaving the key in the tenant's mailbox. Package is retrieved by the tenant and key is retained securely in the lock for the Postal Service to retrieve and reuse for the next package delivery. Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field.
Please note that this item is custom made and not returnable.
Horizontal mailbox with 4 parcel lockers, front load, fully recessed, 5 doors high and 4 doors wide. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Includes Parcel locker door - a means of USPS package delivery. Dual, captive locking system allows USPS to deliver a package to the locker leaving the key in the tenant's mailbox. Package is retrieved by the tenant and key is retained securely in the lock for the Postal Service to retrieve and reuse for the next package delivery. Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field.
Please note that this item is custom made and not returnable.
PRICE
$2,045.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/16 in |
| Depth | 16-1/2 in |
| Height | 28 in |
| Weight | 60 lbs |
| 2nd Parcel Box Dimensions (W x D x H) | 12-7/8" x 15-1/2" x 15-3/4" |
| Parcel Box Dimensions (W x D x H) | (2) 12-7/8" x 15-1/2" x 10-3/8" |
Product Details
| Assembly Required | No |
| Lock Type | 5 Pin Cam Lock |
| Type | Front Loading Master Access |
| Number of Second Parcel Boxes | 2 |
| Color | Silver |
| Series | 1400 |
| Style | Recessed |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 140054PLA |
| Number of Parcel Boxes | 2 |
| Access Type | USPS |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS Approved |