Florence 4B+ Horizontal Mailbox 140055OUA, 28" H, 20 Mailbox, 1 Outgoing, Front Load, Aluminum, USPS
Write a Review
|
Questions & Answers (0)
Product Description
Florence 1400 series horizontal mailboxes are designed for use in larger multi-family apartment buildings, dormitories, office high rises. They are USPS STD-4B+ approved for replacement purposes for US Postal Service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution.
Horizontal mailbox with 20 doors and 1 outgoing collection box, front load, fully recessed. Horizontal mailbox unit is 5 doors high and 5 doors wide. One compartment reserved for USPS arrow lock. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Tenant mail retrieval and USPS delivery from front of mailbox. One compartment reserved for master / Postal access for delivery to unit. Tenant doors include 5-pin cam lock with 2 keys each. Outgoing mail compartment with mail slot (no lock). Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field.
Please note that this item is custom made and not returnable.
Horizontal mailbox with 20 doors and 1 outgoing collection box, front load, fully recessed. Horizontal mailbox unit is 5 doors high and 5 doors wide. One compartment reserved for USPS arrow lock. All aluminum construction with a clear anodized aluminum finish. Front loading for full in wall mounting and installation. Tenant mail retrieval and USPS delivery from front of mailbox. One compartment reserved for master / Postal access for delivery to unit. Tenant doors include 5-pin cam lock with 2 keys each. Outgoing mail compartment with mail slot (no lock). Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field.
Please note that this item is custom made and not returnable.
PRICE
$3,499.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-5/8 in |
| Depth | 16-1/2 in |
| Height | 28 in |
| Weight | 75 lbs |
| Collection Box Dimensions (W x D x H) | 12-7/8" W x 15-1/2" D x 10-3/8" H |
| Mailbox Dimensions (W x D x H) | 6-3/8" x 15-1/2" x 5" |
Product Details
| Assembly Required | No |
| Lock Type | 5 Pin Cam Lock |
| Type | Front Loading Master Access |
| Color | Silver |
| Series | 1400 |
| Style | Recessed |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Number of Compartments | 21 |
| Package Quantity | 1 |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 140055OUA |
| Access Type | USPS |
| Number of Mailboxes | 21 (20 Usable) |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS Approved |