Model # :WBB464609
MPN #: DL6315-FP
Rectangular Paper Labels, 4"L x 2"W, Fluorescent Pink, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These rectangular paper labels are ideal for naming items. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 500/roll |
| Color | Fluorescent Pink |
| Manufacturers Part Number | DL6315-FP |