Powerweld® Flowmeter Argon C/W 10' Inert Hose
Write a Review
|
Questions & Answers (0)
Product Description
Professional Powerweld® argon flowmeter for MIG and TIG welding applications. Compact piston design. Clear tube with ball float to easily read flow rate. Preset outlet pressure at 50 psi. Adjustable flow rate 0-60 SCFH. CGA-580 argon inlet connection. Comes complete with a 10' inert gas hose assembly.
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Depth | 10 in |
| Height | 4 in |
| Weight | 3 lbs |
| Inlet Connection | CGA-580 in |
| Connections | 5/8"-18 ft |
| Outlet Connection | 5/8-18 Inert in |
Product Details
| Type | Flowmeter |
| Body Material | Drop Forged Brass |
| For Use With | Argon/Mixed Gases |
| Applicable Materials | Argon/mixed gases |
| Package Quantity | 1 |
| Inlet Pressure | 3000 PSI |
| Manufacturers Part Number | 100FL-AR60H |
| Gas Type | Argon |
| Brand | Powerweld |
Warranty
| Warranty | 2 yr |