M1 Series Flow Gauge Regulator - Oxygen - 2-15 LPM - CGA-870 Yoke - 3000 PSI Inlet
Write a Review
|
Questions & Answers (0)
Product Description
Chrome-plated brass body with all brass high-pressure chamber. Internal reseating relief valve protects against overpressurization. Standard DISS 1240 outlet connection and plastic swivel hose barb.
PRICE
$529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | CGA 870 in |
| Gauge Size | 2" ga |
| Outlet Connection | DISS 1240 in |
Product Details
| Flow | 2 - 15 LPM |
| Type | Single-Stage |
| Diaphragm Material | Neoprene |
| Body Material | Brass |
| Inlet Pressure | 3000 PSI |
| Manufacturers Part Number | 312-M1-870-15FG |
| Filter Material | Sintered |
| Gas Type | Oxygen |
| Brand | Western Enterprises |