Brady® Forkliftag® Inspection Tag, 2 Sided, 100/Pk, 7-5/8" W X 5-3/4"H, Blu/Yalow
Write a Review
|
Questions & Answers (0)
Product Description
These tag inserts from the ForkliftTag System assist with the requirements of 1910.178 (q) (7) pre-use preventative maintenance and safety inspection for forklift trucks. The ForkliftTag insert shows in written and graphic format the daily or pre-shift inspections to be carried out by the first user. Tag inserts are made of durable, weatherproof plastic. The ForkliftTag Forklift Maintenance System provides a clear inspection trail giving integrity and control of work carried out. Package includes tag inserts only (tag holders sold separately).
PRICE
$385.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Height | 5-3/4 in |
| Weight | 4 lbs |
| Size | 5-3/4"H x 7-5/8"W |
| Thickness | .015 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Inspection Checklist |
| Type | 2 Sided Inspection Record Tags |
| Color | Multi-colored |
| Material | Rigid Plastic |
| Description | Forklift Inspection Record |
| Package Quantity | 100 |
| Legend Heading | Forkliftag® |
| Manufacturers Part Number | FLT-ETSI51 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Brady |