Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A
|
Questions & Answers (0)
Product Description
T5-600 USA
The Fluke T5-600 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T5600, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 600 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 holster lets you clip the T5-600 onto your belt.
The Fluke T5-600 Electrical Tester lets you check voltage, continuity and current with one compact tool. With the T5600, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 600 in your tool pouch. Detachable SlimReach test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 holster lets you clip the T5-600 onto your belt.
PRICE
$215.95
1
1
Available on or around 11/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | T5-600 USA |
| Type | Multimeter |
| Voltage Range | 0.1mV - 1000 V |
| AC Voltage | 0.1 mV to 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |