- Open End Flush Cut Bubble Pouches make packing easy
- Reusable, 3/16" bubble bags with flush cut open ends
- Economical solution for protecting items
- Bubble on the outside, smooth on the inside
Global Industrial
Model # :WBB3177748
Global Industrial Flush Cut Bubble Pouches, 3"W x 3"L, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Thickness | 3/16 in |
Product Details
| Type | Open End Bubble Bags |
| Package Quantity | 1,000 |
| Description | Flush Cut Bubble Pouches |
| Color | Clear |
| Manufacturers Part Number | B3177748 |
| Closure | Flush Cut Open End |
| Brand | Global Industrial |
| Recyclable | Yes |