Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183374

MPN #: F89160VCGY

Valley Craft Flush Door Heavy Duty Storage Cabinet, 128 Bins, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" 12 Gauge Heavy Duty Cabinet features a fully welded design and is built to withstand the most rugged environments. This cabinet is the perfect solution for the heaviest tools, parts and supplies. Protecting, storing, and organizing heavy tools and supplies is made simple.

The 78" height is comprised of a 72" interior and 6" reinforced legs. (4) 7 gauge welded steel legs feature predrilled holes and can be easily anchored to the floor. The raised design also makes transporting the cabinet simple using a forklift or pallet jack. (4) shelves are included, easily adjustable on 4" increments, and with a 1,900 lb. capacity each. Full-length louvers/bin brackets are welded on the interior of the doors that are used to hang the included plastic storage bins. 128 bins included: 24 (XS), 24 (M), 24 (L). Doors utilize a premium pin hinge design that provides additional durability and strength. The premium heavy duty cast padlockable handle features a 3-point locking system that helps keep tools, supplies, inventory, and other valuables clean and secure. Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Organize and easily access your supplies
  • Accessory options include: storage bins and shelves (sold separately)


PRICE
$2,449.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight595 lbs
Gauge12 ga

Product Details

Shelf Capacity1900 lbs
Number of Adjustable Shelves4
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypePadlockable Cast Iron Three Point Locking
Number of Bins128
StyleDoors: Bins, Louvered Panels; Interior: Shelves
Louvered PanelsDoors
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyYellow
Package Quantity1
Manufacturers Part NumberF89160VCGY
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeLegs
BrandValley Craft

Warranty

Warranty1 yr