SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

Item #: WBB755086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

FLXC .5-1.5,  Flexelene ™ Tubing FLXC 135C

FLXC .5-1.5,  Flexelene ™ Tubing FLXC 135C

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

SFX 6-8,  Flexelene ™ Tubing SFX

SFX 6-8,  Flexelene ™ Tubing SFX

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

FLXC 5-7, Flexelene ™ Tubing FLXC 135C

Features
  • RoHS Compliant
  • Flexelene ™ Peristaltic Pump Tubing Flexelene ™ 135C, 121C and Flexelene ™
  • 66E are designed for use in peristaltic pump applications.
  • Products are manufactured from a thermoplastic elastomer material that is very durable.
  • Initial testing results with 135C tubing confirm that the peristaltic life cycle exceeds 500 hours.
  • Biomedical - Pharmaceutical - Bioprocess Tubing
  • Ultra-low extractables / leachables
  • ISO 10993-5 - non-cytotoxic ISO 10993-4 - non-hemolytic
  • No DEHP additives
  • Gamma resistance to 45 kGy
  • Low gas and oxygen permeability
  • Withstands multiple autoclave cycles
  • Temperature Range: - 50 °C to +135 °C ( -58 °F to + 275 °F).
  • Shore A 68 hardness
  • No halogens or phthalates
  • Autoclave, gamma and EtO sterilization
  • Low protein binding
  • Non-pyrogenic material
  • Brittle temp. -88 °F
  • Permeability 2260 - Barrier O2 (CC/MIL/100 | N2 /ATM/Day)
  • Thermally weldable
  • Animal Derivative Free


Weights & Dimensions

  • Outside Dimension 0.448
  • Diameter 7/16
  • Inside Dimensions 0.323
  • Length 50 ft
  • Inside Diameter 5/16 in

Product Details

  • Description Flexelene™ Tubing
  • Wall 1/16
  • Temperature Range - 50 Cto +135 C( -58 to + 275 ) °F
  • Nominal ID 5/16
  • Standard Roll 50
  • Brand Eldon James
  • Material Flexelene ™ 135C
  • Manufacturers Part Number FLXC5-7
  • Outside Dimension Nominal 7/16

Compliance & Certifications

  • RoHS Compliant Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

FLXC 5-7,  Flexelene ™ Tubing FLXC 135C

Item #: WBB755086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant