Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274950

MPN #: DFL19-RD

Fly-Lite Aluminum Transport Chair, Burgundy Frame, Black Upholstery

Product Description
Fly Lite Ultra Transport Wheelchair, Burgundy Frame, Black Upholstery

The 19" Fly Lite Ultra Lightweight Aluminum Transport Chair by Drive Medical, available in a variety of attractive colors, is an ultra light transport chair, weighing under 17 lbs without riggings. This transport chair comes with a stylish aluminum frame and is available in blue plaid, black/white/red plaid, or black nylon upholstery. It is also durable and easy to clean. Comes standard with a carry pocket on the back rest to easily and securely transport personal items, seatbelt for added safety, and tool free, height adjustable swing away footrests. The deluxe back release allows the back to be folded down easily, making the chair easy to store and transport.

Features and Benefits
  • Weighs under 17 lbs without riggings
  • Aluminum frame is lightweight and strong
  • Comes with carry pocket on back rest
  • Comes with seat belt for added safety
  • Attractive plaid style nylon upholstery
  • Tool free, height adjustable swing-away footrests come standard
  • 8" casters in rear
  • 6" casters in front
  • Back folds down for storage and transport
  • Comes with aluminum rear wheel locks
Product Specifications
  • Actual Product Weight: 18.9 lbs
  • Back of Chair Height: 18"
  • Closed Width: 9"
  • Depth of Seat Upholstery: 15.25"
  • Number of Wheels: 4
  • Overall Length w/ Riggings: 33"
  • Overall Product Height: 36"
  • Overall Product Length: 33"
  • Overall Product Width: 22"
  • Primary Product Material: Aluminum
  • Seat to Floor Height: 18"
  • Width Between Armrest Pads: 18.75"
  • Width Between Posts: 19.5"
  • Width of Seat Upholstery: 18.75"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$279.95

This product will be restocked by Nov 02, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight Capacity300 lbs
Weight19.8 lbs
Seat Width19 in
Seat Depth15-1/2 in
Overall Length with Riggings33 in
Overall Width Closed9 in
SizeStandard
Seat To Floor Height18 in
Overall Width Opened22 in
Back Height18 in

Product Details

TypeTransport Chair
Frame Color FamilyBurgundy
ArmrestsFixed Arms
ColorBlack
SeriesFly-Lite
FootrestSwing-away Footrests
DescriptionFly-Lite Aluminum Transport Chair
Package Quantity1
Manufacturers Part NumberDFL19-RD
BrandDrive Medical

Warranty

WarrantyLifetime Limited