Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3169913

MPN #: 1011039

Shuter® FO-603 Tip Out Bin, 3 Drawers, 40 lb. Cap, 6-5/16"L x 23-11/16"W x 9-7/8"H, Gray

Product Description
Wall Mounted Tilt Out Bin, Quick Flip Out Bin. The Shuter® Quick Tip Out Bin is not just a storage solution; it's a revolutionary system designed to meet diverse needs in industries, workspaces, offices, and households. Ideal for organizing office supplies, hardware, craft materials, stationery, tools, medical supplies, parts, accessories, batteries, screws, tea supplies, and more, this stackable and wall-mountable bin caters to a myriad of storage requirements. With its modular design, these bins seamlessly interlock both horizontally and vertically, maximizing your storage potential. The patented anti-drop plastic drawers ensure secure storage, and the removable drawers with label slots provide effortless access to your belongings. Tailor your storage experience with Shuter® – choose from a variety of colors and configurations with a reasonable minimum order quantity (MOQ). Key features encompass wall-mountable keyholes, an interlockable design, a fool-proof drawer mechanism, removable drawers, transparent windows for easy identification, and a stackable modular system. Elevate your workspace into an organized and efficient haven with the Shuter® Quick Tip Out Bin - a testament to excellence in storage solutions. Customize your storage experience with Shuter® for a workspace that reflects efficiency and order.

Features:
  • FO-603 Tip Out Bins in Multiple Specifications - Introducing our latest innovation, the FO-603, featuring an expanded 4.3L capacity and three transparent drawers. Each robust bin supports up to 6kgs, constructed from durable ABS for high-impact break resistance. The FO-603 tilt-out bins not only offer ample space but also versatility, catering to diverse applications. Uncover enhanced flexibility with our single-sided and double-sided carts tailored for industrial use, leveraging wall-mounting capabilities for streamlined storage solutions. Elevate your storage prowess with the advanced features of the FO-603 series
  • Stackable Modular Storage System FO-603 seamlessly integrates with the tip-out bin series, providing a stackable modular storage system
  • Wall Mount Keyhole Design streamline your organization with built-in key-shaped holes on the back, facilitating easy hanging on tool carts equipped with pegboards or backboards in garages. Perfect for systematic storage of screws, nuts, bolts, washers, and springs. Maximize efficiency in your workspace with the convenience of our wall-mounted keyhole design
  • Patented Anti-drop Drawer Design for Fool-proofing enjoy smooth and fool-proof drawer operation with our patented anti-drop catches, guaranteeing secure placement. We proudly holds patents for this innovative design in the EU, USA, Germany, Japan, and Taiwan. Elevate your storage experience with the reliability and innovation of our patented anti-drop drawer mechanism
  • Removable Drawers Design each plastic cabinet drawer is fully removable for convenient access, refilling, cleaning, or relocation to a workstation. Easily lift and pull out drawers for thorough cleaning
  • Transparent Window & Clear Label Cover effortless identification with see-through drawer fronts and labels. The clear cover on labels provides protection from damage. Whether storing medical supplies, makeup, hair accessories, batteries, keys, and more, locating items is always quick and easy
  • Customized Arrangement of Flip Out Bin Series tailor your storage solutions with our flip out bin series. Request bespoke colors, dimensions, and modular designs to suit your specific needs. For details on Minimum Order Quantity (MOQ), please get in touch with us. Delve into the distinctions between Shuter® tip-out bins for a comprehensive overview


PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width23-11/16 in
Height9-7/8 in
Weight Capacity40 lbs
Weight1 lbs

Product Details

Assembly RequiredNo
TypeDrawer Cart
Frame Color FamilyBlack
ColorMulti-Colored
Number of Bins3
StylePlastic Drawer
MaterialABS, PS, Plastic
Bin Color FamilyBlack
Package Quantity1
Manufacturers Part Number1011039
Bin MaterialPlastic
BrandShuter

Warranty

Warranty1 yr