Total of 61 Clear Cups:
- (3) 6-5/8"L x 23-5/8"W x 8-1/8"H
- (5) 5-1/4"L x 23-5/8"W x 6-1/2"H
- (4) 3-5/8"L x 23-5/8"W x 4-1/2"H
Weights & Dimensions
| Length | 10 in |
| Width | 26-1/4 in |
| Height | 79-1/2 in |
| Weight | 185 lbs |
Product Details
| Type | Tip Out Cabinet |
| Frame Color Family | Gray |
| Color | Gray |
| Number of Bins | 61 |
| Material | Steel, Polystyrene |
| Bin Color | Clear |
| Package Quantity | 1 |
| Manufacturers Part Number | QSC-QTB79-61 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |