Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuter

Model # :WBB3169915

MPN #: 1011017

Shuter® FO-605 Tip Out Bin Drawer, 5 Drawers, 25 lb. Cap., 4-13/16"L x 23-11/16"W x 6"H

Product Description
Plastic Cabinet with 5 drawers. Shuter® tip out bin with 5 compartments are perfect storage solution for offices, garages, workspaces, or any area that requires an adaptable, expandable storage equipment. The plastic cabinet with storage bins can be mounted on a wall, a pegboard, side-by-side, or on top of each other on a desk. The tilt out bins are the best used in places that require reliable storage that will hold your items inside even when being moved around or on unstable ground. You can even store food in these bins, as they are tested to European food grade standards. Shuter® plastic tip out bins are available in four sizes, these plastic cabinets with drawers offer a space-saving system that will improve organization and efficiency in a variety of settings. All sizes of tip out bins can be used individually or configured into modular systems..

Features:
  • Wall mountable keyholes built-in key shape holes on the back of plastic cabinet let you hang it on tool cart with pegboard or backboard in garage to organize screws, nuts, bolts, washers, springs and so on
  • Interlock up and down Shuter® tip out bins can be interlocked horizontally by sliding the groove of the bottom into the protrusion on the top of another unit to expand storage space. These tip out bins are stackable and connectable
  • Connect side by side Shuter® tilt out bins can be connected side by side by sliding protrusion into another groove to enlarge storage space. Stack several tilt out bins together to create an attractive display case for hardware, parts and accessories. These tilt out bins are stackable and connectable
  • Patented fool-proof design open and close the drawers easily and smoothly with patented design of anti-drop catches to prevent the drawers from falling out the cabinet. Better yet, Shuter® has taken out the patent on our specific design in EU, USA, Germany, Japan and Taiwan.
  • Removable drawers every drawer of plastic cabinet are completely removable for easy access, refilling, cleaning, or moving to a workstation. Furthermore, the drawers can be fully taken out for cleaning, just lift the drawers up and then pull out
  • Transparent window & clear cover on label for easier identification the see-through drawer fronts and labels make you easy to identify contents. And the clear cover on label protects the paper label from damage
  • Tested to EU food grade standards - Shuter® tilt out bins comply with the requirements of overall migration test in the Directive on Plastic Materials and Articles intended to come into contact with Food stuff (90/128/EEC) and Commission Directive 97/48/EEC (amendment of 90/128/EEC) and 2008/39/EC (amendment of 2002/72/EC) for the specific simulant used (deionized water)
  • Stackable modular system - Two FO-306 flip out bins can just right stack on one FO-605 or FO-604 flip out bins as modular storage system. Stack several tip out bins together to create an attractive display case for hardware, parts and accessories
  • Storage application plastic tip out bins are wonderful storage box and organizer for makeup and hair accessories, crafts, sewing supplies, breakroom condiments, medical supplies, batteries, keys, stationery, and more. Perfect for organizing packets of coffee, tea bags, and single servings of creamers, ketchup, and mustard. This wall mountable cabinet features space saving and organization in any craft or hobby room


PRICE
$33.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16 in
Width23-11/16 in
Height6 in
Weight Capacity25 lbs
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeDrawer Cart
Frame Color FamilyWhite
ColorMulti-Colored
Number of Bins5
StylePlastic Drawer
Material"ABS, PS, Plastic"
Bin ColorWhite
Package Quantity1
Manufacturers Part Number1011017
Bin MaterialPlastic
BrandShuter

Warranty

Warranty1 yr