Keysco Foam 5" X 3" Hand Sander
Write a Review
|
Questions & Answers (0)
Product Description
Keysco Foam 5" X 3" Hand Sander - 77552
For sanding materials at the worksite, home, or shop, the Keysco Foam 5" X 3" Hand Sander offers a simple, dustless sanding solution for flat or curved surfaces. Perfect for use on drywall and wood materials, this one handed, simple foam sander contains an exclusive foam design that permits flexing in addition to a vinyl face suitable for use with PSA sandpaper.
For sanding materials at the worksite, home, or shop, the Keysco Foam 5" X 3" Hand Sander offers a simple, dustless sanding solution for flat or curved surfaces. Perfect for use on drywall and wood materials, this one handed, simple foam sander contains an exclusive foam design that permits flexing in addition to a vinyl face suitable for use with PSA sandpaper.
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 3 in |
Product Details
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 77552 |
| Grit | None |
| Grade | None |
| Abrasive Material | None |
| Brand | Keysco |