Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB3234220

MPN #: 7000027560

Scotch-Brite™ HP-HP 7447B Hand Pad, A/O Very Fine, 6" x 9", 60 Pads

Product Description
Scotch-Brite™ General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials and for many different tasks.

The performance of Scotch-Brite™ General Purpose Hand Pad 7447 is comparable to steel wool grade 1. However, unlike steel wool, this Scotch-Brite™ pads won't shred during use, rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse. This multipurpose 6 x 9" pad can be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander to cover large areas.

This maroon hand pad uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.

The Scotch-Brite™ industrial abrasive products are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Highlights
  • Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
  • Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
  • Suitable for use on wood, metal, plastics, ceramics, porcelain, rubber, or composites
  • Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in

Product Details

Package Quantity60
ColorRed
Series7447B
Manufacturers Part Number7000027560
For Use WithBlending, Cleaning, Contour Finishing, Finishing, Light Cleaning, Light Scuffing
GradeVery Fine
Product TypeHand Pad
Abrasive MaterialAluminum Oxide
BrandScotch-Brite