Carryout just wouldn't be the same without these classic hinged-lid containers! And with these, sending leftovers home with loved ones is a breeze. Use this container for hot or cold foods, from submarine sandwiches to pumpkin rolls. Insulated and non-absorbent, these containers will keep your food at the right temperature without any sauce or grease soaking through. Not only is the lid closure top notch, the perforated hinge makes it easy to remove the lid completely for a more enjoyable dining experience. Whether you're serving up the best takeout in town, dishing up foodtruck fare or stepping up your holiday gathering leftovers game, these durable containers have your back.
Dart® Foam Hinged Lid Container, Hot Dog Container, 3.8 x 7.1 x 2.3, White, 125/Bag, 4 Bags/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-4/50 in |
| Depth | 7-1/10 in |
| Height | 2-3/10 in |
Product Details
| Food Container Type | Carryout |
| Type | Hot Dog Container |
| Color | White |
| Material | Foam |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Description | Foam Hot Dog Containers |
| Manufacturers Part Number | DCC 72HT1 |
| Microwavable | No |
| Brand | Dart |