Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180634

MPN #: 85HTB3R

Dart® Insulated Foam Hinged Lid Container, 8-3/8"L x 7-15/16"W x 3-3/16"H, Black, 200/Carton

Product Description
Worry less about lids popping open and creating annoying messes with the secure lid closure feature. Ensure foods maintain their ideal serving temperature thanks to the insulated foam, perfect for hot or colds applications. Allows guests to enjoy an easy convenient dining experience on the go, the removable lid reduces clutter and makes for easy sharing. Perfect for any restaurant, deli or caterer.

Features:
  • High insulation qualities make them ideal for transporting and storing both hot and cold foods
  • Carryout service wouldn't be complete without them
  • Hinged lid containers feature the Performer perforated hinge


PRICE
$41.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/8 in
Width7-15/16 in
Height3-3/16 in
Dimensions8-3/8"L x 7-15/16"W x 3-3/16"H in

Product Details

TypeHinged Lid Container
ColorBlack
Made in the USAYes
MaterialPolystyrene
Number of Compartments3
Package Quantity200
Manufacturers Part Number85HTB3R
MicrowavableNo
ShapeRectangle
BrandDart