Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132097

MPN #: EVSCHEM711

Medline Foaming Aerosol Disinfectant, 17 oz., 12 Pack

Product Description


Features:
  • Germicidal that kills Staphylococcus aureus, Salmonella enterica, Pseudomonas aeruginosa, Escherichia coli, Campylobacter jejuni and Salmonella schottmuelleri. Viruses: Influenza A (A2 Japan); ATCC VR-100, Influenza B (Hong Kong); ATCC VR-823, Herpes Simplex Type 1 and Herpes Simplex Type 2 and Respiratory Syncytial virus. Fungi: Trichophyton mentagrophytes (athlete's foot)
  • Cleans and deodorizes hard, nonporous, washable surfaces such as bathtubs, sinks, toilet seats, and exterior bowl surfaces, shower stalls, plastic and ceramic tile, chrome, stainless steel, plastic countertops, painted walls and woodwork, vinyl, and leather
  • No scrubbing, no rinsing, nonabrasive
  • This product has demonstrated effectiveness against viruses similar to Monkeypox virus on hard, nonporous surfaces and therefore can be used against Monkeypox virus when used in accordance with the directions for use against Rhinovirus type 39 on hard, nonporous surfaces.


PRICE
$105.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberEVSCHEM711
BrandMedline