
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Original Price: $13.00
$4.16 ea.
Clearance Price: $99.84 / Pkg of 24
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Shurtape, Foil/Scrim/Kraft (FSK) Tape, AF 982, Maximum Strength, 72MM X 46M, Silver
FSK tape used to seal, seam, and join scrim reinforced pipe and duct insulation.
Maximum-strength Foil/Scrim/Kraft (FSK) tape for sealing, seaming and joining scrim-reinforced pipe and duct insulation. For use in all weather conditions, AF 982 is linered, features high tack and a permanent bond adhesive, offers a wrinkle-free backing that resists tearing, and is tested in accordance with UL 723.
Key Features
FSK tape used to seal, seam, and join scrim reinforced pipe and duct insulation.
Maximum-strength Foil/Scrim/Kraft (FSK) tape for sealing, seaming and joining scrim-reinforced pipe and duct insulation. For use in all weather conditions, AF 982 is linered, features high tack and a permanent bond adhesive, offers a wrinkle-free backing that resists tearing, and is tested in accordance with UL 723.
Key Features
- Maximum-strength Foil/Scrim/Kraft (FSK) tape.
- Linered.
- Solvent-free.
- Wrinkle-free backing resists tearing.
- Resists water vapor and smoke transmission.
- Applicable Standards: FSI 10/SDI 10; UL 723.
Weights & Dimensions
- Width 1-1/2 in
- Tensile Force 39 lbs
- Length 150
- Adhesion 60 oz-in
- Thickness 6.8 mil
Product Details
- Adhesive Synthetic Rubber
- Type Contractor Grade
- Service Temperature Range 32°F - 230°F
- Package Quantity 24
- Brand Shurtape
- Material Foil/Scrim/Kraft
- Manufacturers Part Number AF982
- Color Family Aluminum Foil
- Percent Elongation 1
Customer Review
Product Q & A
There are no questions for this product.

Shurtape Foil/Scrim/Kraft (Fsk) Tape, Af 982, Maximum Strength, 36mm X 46m, Silver - Pkg Qty 24
$4.16
- Product Information
- Customer Review
- Product Q&A