Folding Mezzanine Ladder, 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Folding Mezzanine Ladder, 72"H
Folding Mezzanine Ladder features an incline angle of 58° and extended depth of 49-3/4". Quickly extend and retract the ladder. Ladder is ratcheted into climbing angle and back into stored position. The wheels roll on the ground when ratcheted and the handrails mechanically rise into climb position when ladder locks into position. Steps are 24" wide. Collapsed distance from wall is approximately 14-5/8". Mezzanine ladder allows for quick installation with mounting bracket provided for bolt-on installation or welded installation. Powder coat blue and yellow finish. Meets or exceeds all OSHA requirements. Ships knockdown, some assembly required. Customer must provide their mezzanine height at time of purchase.
Height to top step" 72"
Overall Height: 103-5/8"
Folding Mezzanine Ladder features an incline angle of 58° and extended depth of 49-3/4". Quickly extend and retract the ladder. Ladder is ratcheted into climbing angle and back into stored position. The wheels roll on the ground when ratcheted and the handrails mechanically rise into climb position when ladder locks into position. Steps are 24" wide. Collapsed distance from wall is approximately 14-5/8". Mezzanine ladder allows for quick installation with mounting bracket provided for bolt-on installation or welded installation. Powder coat blue and yellow finish. Meets or exceeds all OSHA requirements. Ships knockdown, some assembly required. Customer must provide their mezzanine height at time of purchase.
Height to top step" 72"
Overall Height: 103-5/8"
PRICE
$1,575.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-3/4 |
| Width | 32-1/4 in |
| Height | 103-5/8 in |
| Weight Capacity | 350 lbs |
| Weight | 282 lbs |
| Thread Width | 24 in |
| Collapsed Length | 14-5/8 in |
| Tread Depth | 7 in |
Product Details
| Number of Steps | 6 |
| Color | Blue |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LAD-FM-72 |
| Brand | Vestil |
Warranty
| Warranty | 1 days |