Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Folding Rack 301781 for Magliner® Gemini Bulk Container Edition Hand Truck

Folding Rack 301781 for Magliner® Gemini Bulk Container Edition Hand Truck

Item #: WB988233

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Magliner® Gemini Bulk Container Edition Hand Truck LNK411UA4 Straight Frame

Magliner® Gemini Bulk Container Edition Hand Truck LNK411UA4 Straight Frame

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Junior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Junior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Steel 2-in-1 Convertible Hand Truck - Semi-Pneumatic Wheels - 600 Lb. Cap.

Global Industrial™ Steel 2-in-1 Convertible Hand Truck - Semi-Pneumatic Wheels - 600 Lb. Cap.

Global Industrial™ Steel 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 600 Lb. Capacity

Global Industrial™ Steel 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 600 Lb. Capacity

Harper™ PGDK1935P Ultra Lite Nylon 2-in-1 Convertible Hand Truck Pneumatic Wheels

Harper™ PGDK1935P Ultra Lite Nylon 2-in-1 Convertible Hand Truck Pneumatic Wheels

Magliner® Gemini Senior 2-in-1 Convertible Hand Truck - GMK81UA4 - Pneumatic Wheels

Magliner® Gemini Senior 2-in-1 Convertible Hand Truck - GMK81UA4 - Pneumatic Wheels

Magliner® Gemini Junior 2-in-1 Convertible Hand Truck - GMK16UA4 - Pneumatic Wheels

Magliner® Gemini Junior 2-in-1 Convertible Hand Truck - GMK16UA4 - Pneumatic Wheels

Magliner® Gemini Junior 2-in-1 Convertible Hand Truck Microcellular GMK16UAE

Magliner® Gemini Junior 2-in-1 Convertible Hand Truck Microcellular GMK16UAE

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Steel Hand Truck With Curved Handle & Stair Climbers, 600 Lb. Capacity

Global Industrial™ Steel Hand Truck With Curved Handle & Stair Climbers, 600 Lb. Capacity

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Baby Changing Table - 9012

Baby Changing Table - 9012

FOLDING GARMENT RACK FOR Magliner® Bulk Container Edition HAND TRUCK

Folding Garment Rack holds up to 120 garments and fastens securely to the truck's nose plate and handle. Aluminum rack easily folds for compact storage.

Note: This Accessory is not compatible with a standard Magliner® Gemini Convertible Hand Truck; it can only be used with the Magliner® Gemini Bulk Container Edition Hand Truck.

Weights & Dimensions

  • Height 60 from Floor; 45-5/8 from Gemini Deck in
  • Weight 11 lbs

Product Details

  • Type Folding Rack for Magliner® Gemini Bulk Container Edition Hand Truck
  • Brand Magliner
  • Package Quantity 1
  • Assembly Required Unassembled
  • Material Aluminum
  • Manufacturers Part Number 301781
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Folding Rack 301781 for Magliner® Gemini Bulk Container Edition Hand Truck

Folding Rack 301781 for Magliner® Gemini Bulk Container Edition Hand Truck

Item #: WB988233

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant