This folding security truck is designed to safely hold your valuable equipment. All welded components and wire mesh walls combine to make this truck extremely tough and strong. Center shelf folds down to create a different configuration for storage. Special door locking latch and padlock clasp (padlock not included) for securing stored contents. Rolls on casters. Unit will fold down for storage or transport. Finish is painted gray. Rolls on 6" x 2" molded-on-rubber swivel casters with brakes. Finish is painted gray.
Vestil Folding Security Cart with 2 Shelves, 2000 lb. Cap., 45-1/8"L x 27-1/16"W x 77-3/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,077.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/8 in |
| Width | 27-1/16 in |
| Height | 77-3/16 in |
| Weight Capacity | 2,000 lbs |
| Weight | 240 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Folding Security Cart |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | (4) Swivel with Brake |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | FST-2744-2 |
| Base Type | Caster |
| Shelf Material | Steel |
| Brand | Vestil |
Warranty
| Warranty | 90 |