Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB361842BK

Global Industrial™ EZ Assemble Counter Height Cabinet, 36"W x 18"D x 42"H, Unassembled, Black

Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 200 lbs.
✓ 22-gauge shelf thickness

EZ assemble Counter Height Cabinets feature simplified building for quick and efficient construction. Leveling Feet provide unit stability on uneven surfaces. Flush handles with 3-point locking mechanism and 2 keys for safety and security. Textured Powder coat finish for added durability.

PRICE
$335.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
335.95
Buy 6 units - 10 units
319.95Save $16.00 (5%)
Buy 11+ units
309.95Save $26.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height42 in
Weight75 lbs
Shelf Gauge22 ga
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves1
Door TypeSolid
MaterialSteel
Number of Shelves1
Construction TypeEZ Assembly
Manufacturers Part Number361842BK
BrandGlobal Industrial
TypeStorage Cabinet
Shelf Capacity200 lbs
ColorBlack
SeriesEZ Assemble
Handle TypeRecessed
StyleCounter Height
Number of Doors2
Package Quantity1
DescriptionEZ Assemble Storage Cabinet
Number of Compartments2
Number of Fixed Shelves1
Base TypeFeet

Warranty

Warranty1 yr