Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB293666

Global Industrial™ Folding Wall Mount Workbench, 60 x 24", 1-3/4" Maple Butcher Block Top

Product Description
✓ 1-3/4"-thick maple bench top with safety edge
✓ Large work surface that folds down when not in use
✓ Durable steel frame supports up to 500 lbs.

Make the most out of your work area without sacrificing floor space with the Global Industrial™ Folding Wall-Mounted Workbench. Featuring a heavy-duty steel frame and durable maple butcher block bench top, this innovative bench folds down against the wall when not in use for compact storage. It has a large work surface and can support up to 500 lbs., making it an ideal solution for garages, workshops, stock rooms, and other places where space is limited. Assembly required.

  • Includes mounting hardware
  • Add the Global Industrial™ Wall Mount Panel Pegboard for additional storage and organization (model 293672)
  • Unfolded dimensions: 60"L x 24"D x 9-3/4"H
  • Folded dimensions: 60"L x 2-3/8"D
  • CLEARANCE PRICE
    $159.95

    was $295.95
    Save $136.00 (46%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth24 in
    Height9-3/4 in
    Weight Capacity500 lbs
    Weight73 lbs
    Top Thickness1-3/4 in

    Product Details

    TypeFolding Wall Mount Workbench
    ColorBlack
    Edge TypeSafety
    MaterialSteel
    Construction TypeUnassembled
    Manufacturers Part Number293666
    Top MaterialMaple Butcher Block
    BrandGlobal Industrial