Global Industrial
Model # :WB244195
Global Industrial Packing Workbench W/Riser Kit, Maple Butcher Block Square Edge, 60"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with riser kit
Enhance your work area with the Global Industrial Packing Workbench with Riser Kit. This workbench features a thick maple square edge top supported by heavy-duty steel tubular legs that adjust from in 2" increments and are tested to hold up to 5,000-pounds of evenly distributed weight. The packing workbench comes with a riser kit (uprights, bin rail, reel holder, two 12" depth shelves, and a 60"W LED light kit), a sleek powder coat finish, and is quick and easy to assemble. 1-Year Limited Warranty.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with riser kit
Enhance your work area with the Global Industrial Packing Workbench with Riser Kit. This workbench features a thick maple square edge top supported by heavy-duty steel tubular legs that adjust from in 2" increments and are tested to hold up to 5,000-pounds of evenly distributed weight. The packing workbench comes with a riser kit (uprights, bin rail, reel holder, two 12" depth shelves, and a 60"W LED light kit), a sleek powder coat finish, and is quick and easy to assemble. 1-Year Limited Warranty.
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30-1/16 - 41-15/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Workbench with Riser |
| Color | Blue |
| Top Color Family | Brown |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Riser Kit |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 244195 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |