Tie Down Engineering Folding Warning Line, Steel, 4 Stanchions And 100' Pennants - 65002
Folding Warning Line System- Four foldable stanchion system is lightwight, compact, easy to set up and requires less storage space. Spring activated legs lock firmly into place-no lost poles or locking pins Comes with 100 ft of bright yellow pennants. Stanchions are made of Pregalvanized Steel. Made In USA.
Tie Down Engineering Folding Warning Line, Steel, 4 Stanchions And 100' Pennants
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 68 lbs |
| Flag Height | 17 |
| Flag Width | 10-1/2 |
Product Details
| Flag Color Family | Yellow |
| Color | Gray |
| Includes | 4 Stanchions and 100 Ft Pennants |
| Material | Steel |
| Package Quantity | 1 |
| Description | Folding Warning Line |
| Flag Size | 17" x 10-1/2" |
| Manufacturers Part Number | 65002 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |