Pennant Flags - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Marking Flags - Yellow
These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.
These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.
PRICE
$33.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 12 in |
| Flag Height | 9 |
| Flag Width | 12 |
Product Details
| Type | Solid |
| Flag Color Family | Yellow |
| Material | Polyethylene |
| Description | Pennant Marking Flags |
| Color | Yellow |
| Manufacturers Part Number | PF2Y |
| Brand | Accuform |