Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nashville Wire Products

Model # :WB269751

MPN #: C404830S4-SLC4048

Nashville Folding Wire Mesh Container w/ Lid, 48"L x 40"W x 36-1/2"H, 3000-4000 lb Capacity, Gray

Product Description
FOLDING WIRE CONTAINERS WITH LID
3,000-4,000 Lb. Capacity Container 2" Square Mesh Openings
Folding wire containers efficiently maximize any storage space. These wire containers are collapsible to set up in seconds and fold flat to save space and reduce return shipping costs. Open wire mesh provides excellent visibility for easy inventory control. Wire storage containers help eliminate dust and dirt build up. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access to contents, even when stacked. Corrosion resistant zinc-plated finish.

PRICE
$459.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
459.95
Buy 11 units - 24 units
439.95Save $20.00 (4%)
Buy 25+ units
425.95Save $34.00 (7%)
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height36-1/2 in
Size (L x W x H)48 x 40 x 36-1/2 in
Inside Length46 in
Inside Width38 in
Inside Height30 in
Weight Capacity3000 - 4000 lbs
Weight192 lbs
Gate/Open Sides48"

Product Details

Assembly RequiredNo
TypeCollapsible Wire Container
ColorGray
Fork Entry2-Way
LidYes
Capacity30.4 ft³
MaterialWire Mesh 2" x 2"
Casters IncludedNo
Manufacturers Part NumberC404830S4-SLC4048
BrandNashville Wire Products