Inteplast Group Get Reddi Poly Food Bags, 3.5 Qt., 6"W x 15"L, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These FDA approved food bags are perfect for sanitary storage. They offer superior closure to lock in food freshness. They are easy to dispense from the clam shell carton, one at a time. These bags are crystal clear with a shiny gloss.
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6 in |
| Weight | 7 lbs |
| Thickness | 0.68 mil |
Product Details
| Type | Food Storage Bags |
| Capacity | 3.5 Quarts oz |
| Includes | Dispensing Clam Shell Carton |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | IBSPB6315 |
| Brand | Inteplast Group |
Compliance & Certifications
| Certifications | FDA |