- Third Size 12-13/16"L x 6-15/16"W Gastronorm High Heat Food Pans with Handles
- Excellent for use in high temperature applications (-40° - 375°)
- Perfect for use in either Single-Sided or Pass-Thru Holding Bins
- Dishwasher safe
- Pans are BPA Free and NSF Listed
- Compatible with Carlisle Universal Lid
Carlisle® Food Pan W/ 2 Handle, 12-13/16"L x 6-15/16"W, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 in |
| Width | 6-15/16 in |
| Height | 8-1/3 in |
Product Details
| Capacity | 2.5 Qt. |
| Material | Plastic |
| Package Quantity | 1 |
| Description | StorPlus Food Pan HH With 2 Handles 2-1/2 inches DP 1/3 Size - Amber |
| Color | Yellow |
| Manufacturers Part Number | 30860HH13 |
| Brand | Carlisle |