Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2331628

MPN #: CFSWDL3506

Baldor CFSWDL3506, Food Safe, IP69, .75HP, 3450RPM, 1PH, 60HZ, 56C, 3516L, TEFC, F1

Product Description
Baldor-Reliance Food safe IP69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety.

Stainless Steel
  • An all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs.


Encapsulation/Potted Leads
  • Hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding.


Shaft Seals
  • Our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray.


Rotatable Conduit Box
  • The middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.


PRICE
$2,259.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs
Shaft Length1.875 in
Shaft Diameter0.625

Product Details

Mounting LocationFace and Foot
MaterialStainless Steel
Phase3
Manufacturers Part NumberCFSWDL3506
EnclosureTEFC
DesignN
Service Factor1.25
Bearing Drive EndSealed Bearing
BrandBaldor-Reliance
RPM3600 rpm
Efficiency0.64
Horsepower3/4 HP
Efficiency TypePremium
Frame56C
Hertz60 Hz
RotationAny °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Amps4.6 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CertificationsUR, CSA