Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147151

MPN #: 518311100

Dunlop FoodPro Purofort Multi Grip Safety Boots, Cleated Outsole, Steel Toe, Size 11, 15"H, Green

Product Description
Dunlop® FoodPro Purofort® Multi Grip Safety - Green, Polyurethane, Size 11. The iconic food boot for (semi)solid contaminated areas

Features:
  • SRC rated outsole for excellent grip
  • Extra smooth finish for easy cleaning
  • Slip resistant to assure safe working conditions
  • ASTM - Certified, EH - Certified, CSA - Certified
  • Waterproof
  • Slip Resistant Outsole
  • Energy Absorbing
  • Ankle Protection
  • Protective Toecap
  • Oil Resistant Outsole
  • Chemical Resistant
  • Cold Insulation


PRICE
$171.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height15 in
Size11

Product Details

Chemical Resistance SoleYes
TypeSafety Knee Boots
Upper MaterialRubber
ColorGreen
SeriesFoodPro
Toe TypeSteel Toe
Outsole DesignCleated
StyleKnee Boots
InsulatedYes
Insulation TypeCold Insulation
Closure TypeSlip-On
MaterialPolyurethane
Footwear Sole PatternCleated
Outsole MaterialRubber, Polyurethane
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number518311100
Slip ResistantYes
WaterproofYes
BrandDunlop

Compliance & Certifications

CertificationsCSA Z195-14, ASTM F2413-11 M, I/75 C/75 EH