Say hello to PURELL® Foodservice Surface Sanitizing Wipes – your new method to quickly sanitize kitchen, dining, and food-contact surfaces in just one step. These wipes work like magic to wipe out 99.9% of germs without harsh chemicals. They're tough on germs, killing norovirus, E. coli, Salmonella, cold and flu, coronavirus, and more. Meets EPA 60-second no-rinse food-contact sanitization requirements. They help reduce the risk of cross-contamination and are perfect for tackling many items on your cleaning list, including tables, menus, cutting boards, food-prep counters, and cash registers. They also make it easy to sanitize large, hard-to-wash items. Plus, you can clean with confidence, knowing they've earned the EPA's lowest toxicity rating. No gloves, handwashing, or rinsing needed – they're safe on food-contact surfaces and hassle-free! The best part? They're super easy to use; just grab one and wipe away. As a ready-to-use solution, it's the perfect answer for quick and reliable sanitizing, disinfecting, and cleaning.
PURELL® Foodservice Surface Sanitizing Wipes, 1-Ply, 10x7, White, 110/Canister, 6 Canisters/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 10 in |
| Roll Length | 1100 |
| Size | 10"L x 7"W in |
| Sheet Size | 10"L x 7"W |
Product Details
| Type | Disinfecting Wipes |
| Color | White |
| Style | Canister |
| Packaging | Canister |
| Scent | Fragrance Free |
| Applicable Materials | Hard and Soft Surfaces |
| Size Type | 110 Wipes/Canister, 6 Canisters/Carton |
| Helps Remove | Light Soil |
| Description | Sanitizing Wipes |
| Package Quantity | 660 |
| Manufacturers Part Number | 2717923 |
| Number of Plys | 1 |
| Brand | Purell |
Compliance & Certifications
| EPA Registered | No |