SCRUBS® Hand Cleaner Towels, 30 Wipes/Can, 6 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
These towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces ANYWHERE, ANYPLACE, ANYTIME!® The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation. The Rough Touch® blue towel locks in soil to prevent it from transferring back onto hands and surfaces. Hands are left feeling clean with no sticky residue and no rinsing required.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 10" x 12" |
| Size | 10 x 12 in |
Product Details
| Scent | Citrus |
| Size Type | 30 Wipes/Can |
| Package Quantity | 30 Wipes/Canister, 6 Canisters/Case |
| Description | Hand Cleaner Towels |
| Manufacturers Part Number | 42230 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Scrubs |
Compliance & Certifications
| Certifications | FDA Regulated |