My CafÉ® MCP Com. Pod Brewer, Black
See all 7 items in product family

My CafÉ® MCP Com. Pod Brewer, Black

Item #: WBB430076

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
My CafÉ MCP Pod Brewer
  • Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea.
  • Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature.
  • Sprayhead allows extraction of all coffee flavoring materials and aromatics.
  • Tea button features pulse-brew technology to provide steeping action.
  • Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control.
  • Easy to use and maintain with a removable water reservoir and easy-slide lid to pour in water.
  • A drawer-style pod holder keeps hands clean and dry at all times.
  • Reservoir holds 46 oz. of water.
  • Pod holder, reservoir/lid and drip tray assembly are dishwasher safe.
  • Includes two pod holders to prevent flavor transfer.
  • Energy-saver mode reduces tank temperature during idle periods.

Electrical: Model requires 2-wires plus ground service rated 120V, single phase, 60Hz.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER35400.0003
    • HEIGHT INCHES12.5
    • WIDTH INCHES8
    • DEPTH INCHES10.5
    • VOLTS120
    • AMPS12
    • WATTS1440
    • CAPACITY60, 8 oz. cups/hr.
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDYes/15 Amp-120V machine only
    • WATER FILL TYPEPour-Over

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!