Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Panorama Series, 8 Flavors

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Panorama Series, 8 Flavors

Item #: WBB264744

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,322.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Panorama Series, 8 Flavors

Features:
  • Vertical Lift Door – Hinged on top, provides easy access to the inside of the dispenser.
  • FAST Service – Front Access Saves Time, allows access to major components through the front of the dispenser.
  • Easy Bulb Access – New style screw-in bulb.
  • Slanted Whipper Chamber – Provides optimal mixing of product & keeps it flowing away from the motor seal.
  • Molded Fascia – Attractive contemporary design with extra large P.O.S. display, draws customers to the dispenser. Options:
  • Portion Control – Allows an operator to automatically dispense a beverage into 1 PC predetermined cup size.
  • Smartsense – Monitors cappuccino powder level, alerts operator when product hopper needs to be refilled, shuts off dispense mechanism on empty flavor hopper, and re-engages when hopper is refilled.
  • Hot Water Dispense Button – Allows an operator to offer soup or tea.
  • Side Panel Graphics Package – Beautiful color graphics attract attention from all sides of the dispenser.

Product Specifications

    • BRANDGrindmaster-Cecilware
    • HEIGHT INCHES34
    • WIDTH INCHES28
    • DEPTH INCHES22
    • VOLTAGE120V
    • HOPPER QUANTITY8
    • TANK CAPACITY8 Gallons
    • HOPPER CAPACITY(1) 10 lbs, (7) 5 lbs
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed