Winco G-109 Square Shakers W/ Mushroom Tops - Pkg Qty 3
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | G-109 |
| Capacity | 2 oz |
| Package Quantity | 12 Dozen |
| Description | Square Shaker w/ Mushroom Top, 2.0 Oz |
| Brand | Winco |
Related Products
Vollrath, Somerville Double Cereal Dispenser, 4635210, 4 Quart Features: Use standard fuel or Vollrath's Universal Electric Heater #46060 (sold separately) Included windguard shields fuel from wind for outdoor use and for more attractive presentations New hinge design works in the closed, 90 degree, and fully-open position using only moderate force to change position. No levers or switches required to operate 9 qt. rectangle chafers include Super Pan V™ food pan Durable solid legs and welded construction Elegant mirror-finished stainless steel. Heavy duty and easy to clean
Adcraft's 40 cup stainless steel water boiler is ideal for any institution, church, cafeteria, etc. All parts are constructed of durable stainless steel and each unit is equipped with a clear water level gauge. Extra large encapsulated heating element is waterproof and is made to last. Variable temperature control knob and heat resistant handles and knob. Illuminated power switch to know when the unit is in use. 120V, 1350W, 11.25 Amps. 3' power cord with NEMA 5-15 plug. ETL Listed and ETL Sanitation.
Cold Juice Beverage System JDF-4S LD - 37300.0004 Cold beverage dispenser with High Intensity® mixing delivers superior A cost effective solution to providing your customers with superior performance in juice and other concentrated beverage dispensing. LED lighted door graphics bring high visibility to front-of-house applications. One dispenser delivers both frozen and ambient products increasing profits by lowering costs. Drink consistency assured with the BUNN High Intensity® mixing technology. Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 ...
Frozen margaritas, pina coladas, strawberry daiquiris - an elmeco millennium machine can pay for itself in a single season! the afcm-3 is simple to operate yet sophisticated enough so you can program it to begin operations before you even get to work. Temperature and beverage consistency are separately programmable for each tank - you can have slushy on the left and center and cold beverage on the right. Features: Perfect for slushies, sorbet, smoothies, sangria, iced coffee/tea, lemonade, italian granitas, frozen margaritas, coladas, daiquiris, yogurts, shakes & much more Patented, ...
Adcraft Water Boiler, 100 Cups, Pour-Over, 6-1/4 Gallons, 120V Adcraft's 100 cup stainless steel water boiler is ideal for any institution, church, cafeteria, etc. All parts are constructed of durable stainless steel and each unit is equipped with a clear water level gauge. Extra large encapsulated heating element is waterproof and is made to last. Variable temperature control knob and heat resistant handles and knob. Illuminated power switch. 120V, 1350W, 11-1/4A. 3' power cord with NEMA 5-15 plug. ETL Listed and ETL Sanitation.