Take 15% off your entire order!

Offer applied at checkout

4" Red Paper Ties

4" Red Paper Ties

Item #: WBB508596

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard PAPER 3/16" wire twist tie closures for open ended plastic bags. Three colors available: Red, White and Blue. 10,000/case packed in bundles of 500.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTION4" Red Paper Ties
  • LENGTH INCHES4
  • COLOR FINISHRed
  • PACKAGE QUANTITY10000
  • UOMM
  • STATED CUBE0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5" Red Paper Ties, Pkg Qty 10,000

Item #: B508624

Not Yet Rated

Usually ships in 1 to 4 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Red Paper Ties

4" Red Paper Ties

Item #: WBB508596

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant