Take 15% off your entire order!

Offer applied at checkout

Co-Extruded Vacuum Pouch 20 x 14 3 Mil, Pkg Qty 500

Co-Extruded Vacuum Pouch 20 x 14 3 Mil, Pkg Qty 500

Item #: WBB508750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Co-Extruded Vacuum Pouches are made from a cost-effective film that meets FDA and USDA requirements for use with food products. The three-mil thick, seven-layer mixture of polyethylene and nylon resins provides excellent performance, and its ability to stretch allows the material to conform to unique product shapes. Co-Extruded Vacuum pouches have high impact resistance and a low oxygen transfer rate that makes the material popular with food processors packaging meat, fish, nuts, dried fruit, jerky, and snack products.

Product Specifications

  • BRANDGlobal Approved
  • DESCRIPTIONCo-Extruded Vacuum Pouch
  • WIDTH INCHES14
  • LENGTH INCHES20
  • THICKNESS MIL3
  • PACKAGE QUANTITY500
  • UOMM
  • STATED CUBE0.78
  • CONSTRUCTIONLDPE/NYLON
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Co-Extruded Vacuum Pouch 20 x 16 3 Mil, Pkg Qty 500

Item #: B508751

Not Yet Rated

Usually ships in 1 to 4 days

$188.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Co-Extruded Vacuum Pouch 20 x 14 3 Mil, Pkg Qty 500

Co-Extruded Vacuum Pouch 20 x 14 3 Mil, Pkg Qty 500

Item #: WBB508750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant