Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 608132 - Durapan™ Heavy Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Carlisle 608132 - Durapan™ Heavy Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Item #: WBB638080

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.75 ea.

Price: $106.50 / Pkg of 6

Save $5.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DuraPan™ Heavy Gauge One-Third Size Pan 6-7/8" x 12-3/4", 2.5" Deep

Features:
  • 18-8 stainless steel pans will not jam together during storage
  • Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions
  • Maintain a tight seal for better temperature retention
  • Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage
  • Spoonable bottom maximizes serving yield and makes pans easy to clean
  • DuraPans are designed to fit into Carlisle's Coldmaster® Cold Pans for superior cold retention; eliminates the need for messy and unsanitary ice baths
  • Versatile stainless steel food pans go from freezer to oven to serving line; ideal for cook-chill operations
  • Available in industry standard 22 gauge or economical 24 gauge; NSF Listed
  • Available in heavy weight 22 gauge or standard 24 gauge

Product Specifications

  • DESCRIPTION608132 - DuraPan™ Heavy Gauge One-Third Size Pan 6-7/8 Inches x 12-3/4 I
  • CAPACITY QUARTS2.6
  • MANUFACTURER PART NUMBER608132
  • WIDTH INCHES12-3/4
  • DEPTH INCHES2-1/2
  • TRADEMARKDuraPan™
  • COLORStainless Steel
  • CONSTRUCTION18-8 Stainless
  • BRANDCarlisle
  • LENGTH INCHES6-7/8
  • CASE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carlisle 608134 - Durapan™ Heavy Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 4" Deep - Pkg Qty 6

Item #: B637346

Not Yet Rated

Usually ships in 4 to 7 days

$130.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 608132 - Durapan™ Heavy Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Carlisle 608132 - Durapan™ Heavy Gauge One-Third Size Pan 6-7/8" x 12-3/4" x 2-1/2" Deep - Pkg Qty 6

Item #: WBB638080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant