Take 15% off your entire order!

Offer applied at checkout

Vollrath, Super Shape Wild Pan, 3100320, Third Outer, 2-1/2" Height - Pkg Qty 6

Vollrath, Super Shape Wild Pan, 3100320, Third Outer, 2-1/2" Height - Pkg Qty 6

Item #: WBB1226322

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $155.70 / Pkg of 6

Save $7.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Super Shape Wild Pan, 3100320, Third Outer, 2-1/2" Height

Features:
  • 300 series stainless provides great durability, cleanability and thermal transfer
  • Unique shape design enhances food presentation
  • Upscale food presentation with minimal investment
  • Shapes provide dramatic presentation and reduced capacity to reduce food waste
  • Pans stack neatly within themselves for easy storage

Product Specifications

  • DESCRIPTIONSuper Shape Wild Pan
  • CAPACITY QUARTS2.6
  • WIDTH INCHES12-13/16
  • DEPTH INCHES2-1/2
  • SERIES300 Series Stainless Steel
  • PAN SIZE1/3 Size
  • BRANDVollrath®
  • CASE QUANTITY6
  • LENGTH INCHES20-1/4
  • MANUFACTURERS PART NUMBER3100320
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Super Shape Wild Pan, 3100321, Third Inner, 2-1/2" Height - Pkg Qty 6

Item #: B1226323

Not Yet Rated

Usually ships in 5 to 8 days

$155.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Super Shape Wild Pan, 3100320, Third Outer, 2-1/2" Height - Pkg Qty 6

Vollrath, Super Shape Wild Pan, 3100320, Third Outer, 2-1/2" Height - Pkg Qty 6

Item #: WBB1226322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant