Features:
- Constructed of heavy-gauge 3000 series aluminum
- Available in natural and non-stick finishes
Weights & Dimensions
| Depth | 1-3/8 in |
| Bottom Diameter | 4-3/4 in |
| Gauge | 9 ga |
| Top Diameter | 7 in |
| Diameter | 4-3/4 in |
Product Details
| Type | 7" Non-Stick Fry Pan, N7007, 9 Gauge, 1-3/8" Depth |
| Finish | Non-Stick |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Arkadia Fry Pan, 7 Top Dia. x 4-3/4 Bottom Dia. Inches |
| Manufacturers Part Number | N7007 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |